SMC SY513-3YO-01F-Q 3 PORT SOLENOID VALVE
3/2 Electro-distributor, Series SY500
See technical informationSee documentsReferences
SMC:SY513-3YO-01F-Q
Rubix:2608116
Manufacturer :SY513-3YO-01F-Q

Documents
Product details : SMC SY513-3YO-01F-Q 3 PORT SOLENOID VALVE
Series SY offers major advances in valve performance for cost-effective solutions to your requirements. The series offers high flow with low power consumption in a compact design. The SY is available in body ported or base mounted styles and can be used individually or manifold mounted.
•Fluid: Air.
•Operating pressure range: -100 kPa to 0.7.
•Ambient and fluid temperature [°C]: -10 to 50 (No freezing).
•Coil rated voltage [DC]: 24, 12 V.
•Enclosure: IP67 (Based on IEC60529).
Type of actuation: 1 [Normally closed (N.C.)]
Solenoid: Single Solenoid
Coil Specifications: Standard
Rated voltage: 3 (110VAC 50/60HZ)
Electrical Entry: YO [DIN Terminal w/o Connector (DIN 43650C)]
Lead Wire Length: None
Light/Surge Voltage Suppressor: Without light/surge voltage suppressor
Manual Override: Non-locking Push Style
A, B Port Size: 01 (Body Ported 1/8)
Thread: F (G)
Option: Without bracket
Made to Order: None
CE Marked: Q (CE Compliant)
•Operating pressure range: -100 kPa to 0.7.
•Ambient and fluid temperature [°C]: -10 to 50 (No freezing).
•Coil rated voltage [DC]: 24, 12 V.
•Enclosure: IP67 (Based on IEC60529).
Type of actuation: 1 [Normally closed (N.C.)]
Solenoid: Single Solenoid
Coil Specifications: Standard
Rated voltage: 3 (110VAC 50/60HZ)
Electrical Entry: YO [DIN Terminal w/o Connector (DIN 43650C)]
Lead Wire Length: None
Light/Surge Voltage Suppressor: Without light/surge voltage suppressor
Manual Override: Non-locking Push Style
A, B Port Size: 01 (Body Ported 1/8)
Thread: F (G)
Option: Without bracket
Made to Order: None
CE Marked: Q (CE Compliant)
Technical specifications
Attributes
| Logistic Weight | 77 g |
|---|---|
| Type | solenoid valve |
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 60.12 excl. VAT
/ Each
£ 72.14 incl. VAT
- Delivery usually within ( 19 ) days