References
SMC:SY3100R-5U1
Rubix:392A6620
Manufacturer :SY3100R-5U1
EAN:3618036193688

Documents
Product details : SMC SY3100R-5U1 5 PORT SOLENOID VALVE
Series SY offers major advances in valve performance for cost-effective solutions to your requirements. The series offers high flow with low power consumption in a compact design. The SY is available in body ported or base mounted styles and can be used individually or manifold mounted.
SY3000, 5 Port Solenoid Valve, All Types - New Style
Technical specifications
Attributes
| Logistic Weight | 90 g |
|---|---|
| Type | plug-in sub-plate |
| Number of Ports | 5 |
| Volume flow rate | 449 l/min |
Show UNSPSC/ECL@SS
£ 60.04 excl. VAT
/ Each
£ 72.05 incl. VAT
- Usually arrives within 14 working days