FESTO 539180 SOLENOID VALVE VSVA-B-T32H-AZD-A2-1T1L
Standards-based valve with central plug VSVA
See technical informationSee documentsReferences
Festo:VSVA-B-T32H-AZD-A2-1T1L
Rubix:108A8138
Manufacturer :539180
EAN:4052568177195

Documents
Product details : FESTO 539180 SOLENOID VALVE VSVA-B-T32H-AZD-A2-1T1L
Standards-based valves ISO 15407-1 with central plug
Strengths
- Conforms to ISO 5599-1
- Electrical connection with central plug
- Robust metal housing
- Manifold assembly with mixed sizes possible
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 140x20x72 mm |
|---|---|
| Logistic Weight | 187,62 g |
| Type | nom valve vsva plug-in |
| Number of Ports | 5 |
| Volume flow rate | 600 l/min |
Show UNSPSC/ECL@SS
£ 123.80 excl. VAT
/ Each
£ 148.56 incl. VAT
- Delivery usually within ( 6 ) days