SMC SY3140-5FU-Q SOLENOID VALVE


SY3000 Solenoid Valve

References
smc:SY3140-5FU-Q
rubix:112A6283
brand logo
brand logo
Technical specifications
TypeElectrodistributor
See all Specifications

Product details : SMC SY3140-5FU-Q SOLENOID VALVE


Series SY offers major advances in valve performance for cost-effective solutions to your requirements. The series offers high flow with low power consumption in a compact design. The SY is available in body ported or base mounted styles and can be used individually or manifold mounted.
Type of actuation: 1 (2 Position Single)
Body Type: 0 (2 position single)
Manual Override: Non-locking push type

Technical specifications


Attributes
Logistic Weight70 g
TypeElectrodistributor
Show UNSPSC/ECL@SS
£ 62.93 excl. VAT
/ Each
£ 75.52 incl. VAT
  • Delivery usually within ( 4 ) days