SMC VM220-02-01S 2 PORT MECHANICAL VALVE
VM100-800 series mechanically-operated 3/2-way valve
See technical informationReferences
SMC:VM220-02-01S
Rubix:112A3140

Product details : SMC VM220-02-01S 2 PORT MECHANICAL VALVE
The VM series is a range of mechanical poppet valves. Their compact size requires little installation space. The VM series offers a wide variety of actuator styles and flow capacities up to 1.0 Cv.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 53x84x25 mm |
|---|---|
| Logistic Weight | 41 g |
| Type | 3/2 distributor |
| Number of Ports | 2 |
Show UNSPSC/ECL@SS
£ 44.04 excl. VAT
/ Each
£ 52.85 incl. VAT
- Delivery usually within ( 6 ) days