SMC SS5Y3-50F1-05B-KC3F MANIFOLD BASE
SY5000 multiple sub-plate
See technical informationSee documentsReferences
SMC:SS5Y3-50F1-05B-KC3F
Rubix:2603706

Technical specifications
| Type | smc ss5y3-50f1-05b-kc3f manifold base |
|---|---|
| Number of Ports | 5 |
Documents
Product details : SMC SS5Y3-50F1-05B-KC3F MANIFOLD BASE
Metal Base Plate, Individual Wiring, 5000 Series
SS5Y3-50/51, 3000 Series Manifold, D-sub Connector, Flat Ribbon Cable, PC Wiring System (IP40)
Technical specifications
Attributes
| Logistic Weight | 465 g |
|---|---|
| Type | smc ss5y3-50f1-05b-kc3f manifold base |
| Number of Ports | 5 |
| Voltage | 24 V |
| Max. service pressure | 7 bar |
| Material | aluminium |
| Pressure range | 1,5 - 7 bar (air) |
| Min. service pressure | 1.5 bar |
Show UNSPSC/ECL@SS
£ 101.99 excl. VAT
/ Each
£ 122.39 incl. VAT
- Delivery usually within ( 7 ) days