SMC SS5Y3-50F1-09B-KC3F MANIFOLD BASE
SY5000 multiple sub-plate
See technical informationSee documentsReferences
SMC:SS5Y3-50F1-09B-KC3F
Rubix:2603693

Documents
Product details : SMC SS5Y3-50F1-09B-KC3F MANIFOLD BASE
Metal Base Plate, Individual Wiring, 5000 Series
SS5Y3-50/51, 3000 Series Manifold, D-sub Connector, Flat Ribbon Cable, PC Wiring System (IP40)
Technical specifications
Attributes
| Logistic Weight | 639 g |
|---|---|
| Type | 5-port solenoid valve |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 152.63 excl. VAT
/ Each
£ 183.16 incl. VAT
- Delivery usually within ( 7 ) days