SMC JSX21-SN402F-5WN 2 PORT SOLENOID VALVE

JSX, Direct Operated 2-Port Solenoid Valve

See technical informationSee documents
References
SMC:JSX21-SN402F-5WN
Rubix:392A4940
Manufacturer :JSX21-SN402F-5WN
brand logo
Technical specifications
Typejsx, direct operated 2-port solenoid valve
Number of Ports2
Documents

Product details : SMC JSX21-SN402F-5WN 2 PORT SOLENOID VALVE


Direct /Pilot Operated 2-Port Solenoid Valve Applicable fluid: air, water, oil Flow rate up to 2200 l/min (water) Orifice diameter: 1.6 to 50 mm Port size: 1/8" to 2" Body material: stainless steel, brass, bronze and aluminium Coil material: stainless steel Enclosure: IP67.

Strengths

Applicable fluid: air, water, oil Flow rate up to 25 l/min (water) Orifice diameter: 1.6 to 7.1 mm Port size: 1/8" to 3/8" Body material: stainless steel, brass and aluminium Coil material: stainless steel Enclosure: IP67.

Technical specifications


Attributes
Typejsx, direct operated 2-port solenoid valve
Number of Ports2
Show UNSPSC/ECL@SS
£ 73.18 excl. VAT
/ Each
£ 87.82 incl. VAT
  • Usually arrives within 14 working days