Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Directional pneumatic control valve
SMC SS5Y3-50RF1-07B-KC3F MANIFOLD BASE
SMC SS5Y3-50RF1-07B-KC3F MANIFOLD BASE
SY5000 multiple sub-plate
References
smc:
SS5Y3-50RF1-07B-KC3F
rubix:
2603662
Technical specifications
Type
5-Port Solenoid Valve
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC SS5Y3-50RF1-07B-KC3F MANIFOLD BASE
Metal Base Plate, Individual Wiring, 5000 Series
SS5Y3-50/51, 3000 Series Manifold, D-sub Connector, Flat Ribbon Cable, PC Wiring System (IP40)
Technical specifications
Attributes
Logistic Weight
552
g
Type
5-Port Solenoid Valve
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
134.68
excl. VAT
/
Each
£
161.62
incl. VAT
Delivery usually within (
7
) days
Select variants (111)
Add to cart
Check our products from related categories
SMC VX235MGAXB DIRECT OPERATED 2 PORT SOLENOID VALVE
SMC SY3260-5LOU-C4-Q SOLENOID VALVE
FESTO 537956 SOLENOID VALVE VMPA2-M1H-E-PI
FESTO 573475 SOLENOID VALVE
"BURKERT 325969 VALVE SOLENOID 2/2 1"" 230VAC"
SMC SY5501B-5U1 5 PORT SOLENOID VALVE
SMC SS5Y3-10S0-07B-C6 MANIFOLD BASE
FESTO 533393 SOLENOID VALVE VMPA1-M1H-D-S-M7-PI
SMC VQ2100KN-5W1-Q 5 PORT SOLENOID VALVE
AVENTICS 5794900620
FESTO 533384 SOLENOID VALVE VMPA1-M1H-D-M7-PI
AVENTICS 5811423500
AVENTICS 5811611100
SMC SY5120-5DZ-C6-F1-Q SOLENOID VALVE 24VDC
SMC SY9140-5WAOU-Q 5 PORT SOLENOID VALVE