FESTO 537956 SOLENOID VALVE VMPA2-M1H-E-PI
Solenoid valve VMPA2-M1H
See technical informationSee documentsReferences
Festo:VMPA2-M1H-E-PI
Rubix:112A8607
Manufacturer :537956
EAN:4052568008055

Documents
Product details : FESTO 537956 SOLENOID VALVE VMPA2-M1H-E-PI
Solenoid valve VMPA2-M1H-E-PI For valve terminal MPA-S. Valve function=5/3 exhausted, Type of actuation=electrical, Valve size=20 mm, Standard nominal flow rate=700 l/min, Operating pressure=-0,9 - 10 bar
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 110x52x42 mm |
|---|---|
| Logistic Weight | 115 g |
| Type | valve for mpa |
| Number of Ports | 5 |
| Volume flow rate | 590 l/min |
Show UNSPSC/ECL@SS
£ 127.94 excl. VAT
/ Each
£ 153.53 incl. VAT
- Delivery usually within ( 2 ) days