SMC SS5Y3-51F1-07D-KC4F MANIFOLD BASE

SY5000 multiple sub-plate

See technical informationSee documents

References

SMC:SS5Y3-51F1-07D-KC4F
Rubix:2603544
brand logo

Technical specifications

Type5-port solenoid valve
Number of Ports5
See all Specifications

Documents

Product details : SMC SS5Y3-51F1-07D-KC4F MANIFOLD BASE


Metal Base Plate, Individual Wiring, 5000 Series
SS5Y3-50/51, 3000 Series Manifold, D-sub Connector, Flat Ribbon Cable, PC Wiring System (IP40)

Technical specifications


Attributes
Logistic Weight591 g
Type5-port solenoid valve
Number of Ports5
£ 139.32 excl. VAT
/ Each
£ 167.18 incl. VAT
  • Delivery usually within ( 11 ) days