SMC VO307Y-5DO1-Q 3 PORT SOLENOID VALVE
VT307, 3 Port Direct Operated Poppet, All Types
See technical informationSee documentsReferences
SMC:VO307Y-5DO1-Q
Rubix:392A5986
Manufacturer :VO307Y-5DO1-Q
Documents
Product details : SMC VO307Y-5DO1-Q 3 PORT SOLENOID VALVE
Large Flow Capacity, yet Compact Size.Low Power Consumption.Suitable for Use in Vacuum Applications.1 Valve, 6 Functions. (Universal Porting)Selective porting can provide 6 valve functions,such as N.C. valve, N.O. valve, Divider valve, Selector valve etc.Manifolded valve can be easily convertedfrom N.C. normally closed to N.O. normally open merely by turning over the switch cover.
Strengths
Wide variety of valve options .
Low Power Consumption.
Universal porting type.
Same mounting dimensions as the current product in both types (body ported and for manifold type).
Low concentration ozone resistant: HNBR rubber seal.
RoHS and CE compliant.
Technical specifications
Attributes
| Type | vt307, 3 port direct operated poppet, all types |
|---|---|
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 40.25 excl. VAT
/ Each
£ 48.30 incl. VAT
- Usually arrives within 14 working days
