References
SMC:SS5Y5-10F1-04B-C8
Rubix:110A5790
EAN:3618036211979

Product details : SMC SS5Y5-10F1-04B-C8 MANIFOLD BASE
Metal Base Plate, Individual Wiring, 5000 Series
Multiple baseplate
Technical specifications
Attributes
| Logistic Weight | 100 g |
|---|---|
| Type | base manifold |
| Number of Ports | 5 |
| Max. service pressure | 7 bar |
| Pressure range | depending on compatible sy5000 valve specification: internal pilot 0,1 - 0,7 / 0,15 - 0,7 / 0,2 - 0,7 mpa; external pilot up to -100 kpa - 0,7 mpa |
| Min. Operation temperature | -10 °C |
Show UNSPSC/ECL@SS
£ 181.91 excl. VAT
/ Each
£ 218.29 incl. VAT
- Delivery usually within ( 4 ) days