References
SMC:SS5Y5-10F1-11B-C4
Rubix:2603498

Product details : SMC SS5Y5-10F1-11B-C4 MANIFOLD BASE
Metal Base Plate, Individual Wiring, 5000 Series
Multiple baseplate
Technical specifications
Attributes
| Logistic Weight | 1220 g |
|---|---|
| Type | base manifold |
| Number of Ports | 5 |
| Max. service pressure | 7 bar |
| Min. Operation temperature | -10 °C |
Show UNSPSC/ECL@SS
£ 331.16 excl. VAT
/ Each
£ 397.39 incl. VAT
- Delivery usually within ( 19 ) days