SMC EVM121-F01-01 3 PORT MECHANICAL VALVE
VM100-800 series mechanically-operated 3/2 directional valves
See technical informationReferences
SMC:EVM121-F01-01
Rubix:108A4303

Product details : SMC EVM121-F01-01 3 PORT MECHANICAL VALVE
The VM series is a series of mechanically operated poppet valves. Their compact size requires little installation space. The VM series offers a wide variety of actuator styles and flow capacities up to 1.0 Cv.
EVM100, 100 Series, 2/3 Port Mechanical Valve, European
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 44x43x17 mm |
|---|---|
| Logistic Weight | 120 g |
| Type | 3/2 distributor |
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 26.03 excl. VAT
/ Each
£ 31.24 incl. VAT
- Delivery usually within ( 4 ) days