References
SMC:SY5140-5LU-Q
Rubix:328A3399
Manufacturer :SY5140-5LU-Q

Technical specifications
| Type | smc sy5140-5lu-q 5-port solenoid valve |
|---|---|
| Number of Ports | 5 |
Product details : SMC SY5140-5LU-Q 5 PORT SOLENOID VALVE
Series SY offers major advances in valve performance for cost-effective solutions to your requirements. The series offers high flow with low power consumption in a compact design. The SY is available in body ported or base mounted styles and can be used individually or manifold mounted.
Technical specifications
Attributes
| Logistic Weight | 64 g |
|---|---|
| Type | smc sy5140-5lu-q 5-port solenoid valve |
| Number of Ports | 5 |
| Voltage | 24 V |
| Max. service pressure | 7 bar |
| Volume flow rate | 280 l/min |
| Material | nbr |
| Pressure range | 0.15 to 0.7 mpa (internal pilot operating pressure range) |
| Port size | 1/4 |
| Min. service pressure | 1.5 bar |
Show UNSPSC/ECL@SS
£ 56.34 excl. VAT
/ Each
£ 67.61 incl. VAT
- Delivery usually within ( 34 ) days