SMC SY50M-26-1A BLANKING PLATE ASSY
SY5000 series 5/2 and 5/3 solenoid valves
See technical informationReferences
SMC:SY50M-26-1A
Rubix:108A9065
Manufacturer :SY50M-26-1A
EAN:3618036183788

Product details : SMC SY50M-26-1A BLANKING PLATE ASSY
SMC has improved product performance and reliability with the redesigned SY series valve. The SY3000 and SY5000 have the same valve width as their predecessors, but the flow has been increased by up to 80%, allowing the valve size to be reduced. A built-in strainer in the pilot valve prevents trouble caused by foreign matter. By using H-NBR seal material for the main valve and seals, Ozone resistance has been improved. Side, top and bottom port/pipe directions are available to allow flexible installation. The SY is available in body ported or base mounted styles, and can be used individually or manifold mounted.
SY5000, Blanking Plate Assembly
Technical specifications
Attributes
| Logistic Weight | 31 g |
|---|---|
| Type | solenoid valve |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 6.65 excl. VAT
/ Each
£ 7.98 incl. VAT
- Delivery usually within ( 8 ) days