SMC SY5160-5DOSD-01F-Q 5 PORT SOLENOID VALVE
SY5000 Solenoid Valve
See technical informationSee documentsReferences
SMC:SY5160-5DOSD-01F-Q
Rubix:107A4048
Manufacturer :SY5160-5DOSD-01F-Q
EAN:3618036177701

Technical specifications
| Type | smc sy5160-5dosd-01f-q 5 port solenoid valve |
|---|---|
| Number of Ports | 5 |
Documents
Product details : SMC SY5160-5DOSD-01F-Q 5 PORT SOLENOID VALVE
Series SY offers major advances in valve performance for cost-effective solutions to your requirements. The series offers high flow with low power consumption in a compact design. The SY is available in body ported or base mounted styles and can be used individually or manifold mounted.
•Fluid: Air.
•Operating pressure range: -100 kPa to 0.7.
•Ambient and fluid temperature [°C]: -10 to 50 (No freezing).
•Coil rated voltage [DC]: 24, 12 V.
•Enclosure: IP67 (Based on IEC60529).
Coil Specifications: Standard
Electrical Entry: DO (DIN Connector w/o Connector)
Lead Wire Length: None
Type of actuation: 1 (2 Position Single)
Light/Surge Voltage Suppressor: S (With surge voltage suppressor)
Rated voltage: 5 (24VDC)
Pilot Type: Internal Pilot
CE Marked: Q (CE Marked)
Option: None
A, B Port Size: 01 (Body Ported 1/8)
Manual Override: D (Push-turn Locking Slotted Style)
Manifold Type: 60 (Body Ported Plug-in Cassette)
Thread: F (G)
•Operating pressure range: -100 kPa to 0.7.
•Ambient and fluid temperature [°C]: -10 to 50 (No freezing).
•Coil rated voltage [DC]: 24, 12 V.
•Enclosure: IP67 (Based on IEC60529).
Coil Specifications: Standard
Electrical Entry: DO (DIN Connector w/o Connector)
Lead Wire Length: None
Type of actuation: 1 (2 Position Single)
Light/Surge Voltage Suppressor: S (With surge voltage suppressor)
Rated voltage: 5 (24VDC)
Pilot Type: Internal Pilot
CE Marked: Q (CE Marked)
Option: None
A, B Port Size: 01 (Body Ported 1/8)
Manual Override: D (Push-turn Locking Slotted Style)
Manifold Type: 60 (Body Ported Plug-in Cassette)
Thread: F (G)
Technical specifications
Attributes
| Logistic Weight | 76 g |
|---|---|
| Type | smc sy5160-5dosd-01f-q 5 port solenoid valve |
| Number of Ports | 5 |
| Voltage | 24 V |
| Max. service pressure | 7 bar |
| Material | nbr |
| Pressure range | 0,1 bis 0,7 mpa (intern) |
| Min. service pressure | 1 bar |
Show UNSPSC/ECL@SS
£ 61.76 excl. VAT
/ Each
£ 74.11 incl. VAT
- Delivery usually within ( 4 ) days