References
Festo:V-3-M5
Rubix:80091278
Manufacturer :3626
EAN:4052568000455

Documents
Product details : FESTO 3626 STEM ACTUATED VALVE V-3-M5
Stem actuated valve V-3-M5 Normally closed. Valve function=3/2 closed, monostable, Type of actuation=mechanical, Standard nominal flow rate=80 l/min, Operating pressure=-0,95 - 8 bar, Design structure=Piston seat
Technical specifications
Attributes
| Type | 3/2 closed, monostable |
|---|---|
| Number of Ports | 3 |
| Volume flow rate | 80 l/min |
Show UNSPSC/ECL@SS
£ 50.63 excl. VAT
/ Each
£ 60.76 incl. VAT
- Delivery usually within ( 2 ) days