References
SMC:SY7220-5LOZ-02F-Q
Rubix:107A8454

Product details : SMC SY7220-5LOZ-02F-Q 5/2 SOL/SOL 1/4 BODY PORT
Series SY offers major advances in valve performance for cost-effective solutions to your requirements. The series offers high flow with low power consumption in a compact design. The SY is available in body ported or base mounted styles and can be used individually or manifold mounted.
SY7000, 5 Port Solenoid Valve, All Types
Technical specifications
Attributes
| Logistic Weight | 111 g |
|---|---|
| Type | solenoid valve |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 88.86 excl. VAT
/ Each
£ 106.63 incl. VAT
- Delivery usually within ( 29 ) days