References
SMC:SY7420-5WOU-02F-Q
Rubix:240A1059
Manufacturer :SY7420-5WOU-02F-Q

Product details : SMC SY7420-5WOU-02F-Q 5 PORT SOLENOID VALVE
Series SY offers major advances in valve performance for cost-effective solutions to your requirements. The series offers high flow with low power consumption in a compact design. The SY is available in body ported or base mounted styles and can be used individually or manifold mounted.
•Fluid: Air.
•Operating pressure range: -100 kPa to 0.7.
•Ambient and fluid temperature [°C]: -10 to 50 (No freezing).
•Coil rated voltage [DC]: 24, 12 V.
•Enclosure: IP67 (Based on IEC60529).
Coil Specifications: Standard
Electrical Entry: WO (M8 Connector w/o Connector)
Lead Wire Length: None
Type of actuation: 4 (3 Position Exhaust Centre)
Pilot Type: Internal Pilot
Port Size: 02 (Body Ported 1/4, Base Mounted Sub-plate 1/4)
CE Marked: Q (CE Marked)
Light/surge voltage suppressor: U (Surge Suppressor w/Light Non-polar)
Option: None
Manual Override: Non-locking Push Style
Manifold Type: 20 (Body Ported)
Thread: F (G)
Rated Voltage: 5 (24VDC)
•Operating pressure range: -100 kPa to 0.7.
•Ambient and fluid temperature [°C]: -10 to 50 (No freezing).
•Coil rated voltage [DC]: 24, 12 V.
•Enclosure: IP67 (Based on IEC60529).
Coil Specifications: Standard
Electrical Entry: WO (M8 Connector w/o Connector)
Lead Wire Length: None
Type of actuation: 4 (3 Position Exhaust Centre)
Pilot Type: Internal Pilot
Port Size: 02 (Body Ported 1/4, Base Mounted Sub-plate 1/4)
CE Marked: Q (CE Marked)
Light/surge voltage suppressor: U (Surge Suppressor w/Light Non-polar)
Option: None
Manual Override: Non-locking Push Style
Manifold Type: 20 (Body Ported)
Thread: F (G)
Rated Voltage: 5 (24VDC)
Technical specifications
Attributes
| Logistic Weight | 200 g |
|---|---|
| Type | electrical distributor |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 109.80 excl. VAT
/ Each
£ 131.76 incl. VAT
- Delivery usually within ( 8 ) days