References
SMC:SY7520-5LOU-02F-Q
Rubix:133A9554
Manufacturer :00026807
EAN:3618036159936

Documents
Product details : SMC SY7520-5LOU-02F-Q SOLENOID VALVE
Series SY offers major advances in valve performance for cost-effective solutions to your requirements. The series offers high flow with low power consumption in a compact design. The SY is available in body ported or base mounted styles and can be used individually or manifold mounted.
SY7000, 5 Port Solenoid Valve, All Types
Technical specifications
Attributes
| Logistic Weight | 115 g |
|---|---|
| Type | electrodistributor |
| Number of Ports | 5 |
| Volume flow rate | 829 l/min |
Show UNSPSC/ECL@SS
£ 88.80 excl. VAT
/ Each
£ 106.56 incl. VAT
- Delivery usually within ( 29 ) days