SMC VDW23-5G-3-Q 2 PORT SOLENOID VALVE FOR WATER AND AIR


VDW20/30 series compact 2/2 directional electric distributor

References
smc:VDW23-5G-3-Q
rubix:2608994
brand logo
brand logo
Technical specifications
Type2/2 solenoid valve
See all Specifications

Product details : SMC VDW23-5G-3-Q 2 PORT SOLENOID VALVE FOR WATER AND AIR


This product is being discontinued and will be replaced by New VDW series.
The VDW20/30 series is a compact, direct operated, 2 port solenoid valve for water, air and vacuum. The use of a unique magnetic material reduces the operating resistance of moving parts, improving service life, wear and corrosion resistance.
•2 port solenoid valve for manifold
•Compact direct operated
•Body material: brass, stainless steel
•Valve type: N.C. for manifold
•Seal material: NBR, FKM

Series: 2 (20)
Voltage: 5 (24VDC)
Electrical Entry: G (Grommet / Tape winding)
Orifice: 3 (Size 20
Size 30: 3 Mm)
Material: Brass Body, NBR Seal, Class B Coil
CE Compliance: Q (CE Marked)

Technical specifications


Attributes
Logistic Weight60 g
Type2/2 solenoid valve
Show UNSPSC/ECL@SS
£ 24.48 excl. VAT
/ Each
£ 29.38 incl. VAT
  • Delivery usually within ( 4 ) days