References
SMC:SY7540-5LOU-Q
Rubix:108A5520
Manufacturer :SY7540-5LOU-Q
EAN:3618036159752

Documents
Product details : SMC SY7540-5LOU-Q SOLENOID VALVE
Series SY offers major advances in valve performance for cost-effective solutions to your requirements. The series offers high flow with low power consumption in a compact design. The SY is available in body ported or base mounted styles and can be used individually or manifold mounted.
SY7000, 5 Port Solenoid Valve, All Types
Technical specifications
Attributes
| Logistic Weight | 125 g |
|---|---|
| Type | electrodistributor |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 107.39 excl. VAT
/ Each
£ 128.87 incl. VAT
- Delivery date on request
Contact a branch