SMC SYA5420-01 AIR PILOT VALVE
SYA3000/5000/7000, 5 Port Air Operated Valve / Body Ported
See technical informationReferences
SMC:SYA5420-01
Rubix:108A5319
Manufacturer :SYA5420-01

Product details : SMC SYA5420-01 AIR PILOT VALVE
SYA 5 port air operated valves are available in body ported or base mounted styles. The SYA uses the same manifolds as series SY (non plug-in style) for types 20, 41, 42 and 45. One-touch fittings are available on body ported types. Available thread types are Rc, G, NPT or NPTF.
Strengths
5 Port Air Operated Valve Series SYA3000/5000/7000.
Body ported.
Normal override (Non-locking).
Technical specifications
Attributes
| Type | sya3000/5000/7000, 5 port air operated valve / body ported |
|---|---|
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 75.90 excl. VAT
/ Each
£ 91.08 incl. VAT
- Delivery usually within ( 27 ) days