SMC SY9120-5LOU-C12F-Q 5 PORT SOLENOID VALVE


SY7000 Solenoid Valve

References
smc:SY9120-5LOU-C12F-Q
rubix:108A3553
SY9000, 5 Port Solenoid Valve, All Types
brand logo
Technical specifications
TypeElectrodistributor
See all Specifications

Product details : SMC SY9120-5LOU-C12F-Q 5 PORT SOLENOID VALVE


Series SY offers major advances in valve performance for cost-effective solutions to your requirements. The series offers high flow with low power consumption in a compact design. The SY is available in body ported or base mounted styles and can be used individually or manifold mounted.
•Fluid: Air.
•Operating pressure range: -100 kPa to 0.7.
•Ambient and fluid temperature [°C]: -10 to 50 (No freezing).
•Coil rated voltage [DC]: 24, 12 V.
•Enclosure: IP67 (Based on IEC60529).

Type of actuation: 1 (2 Position Single)
Manifold Type: 20 (Body Ported)
Pilot Type: Internal Pilot
Coil Specifications: Standard
Rated Voltage: 5 (24VDC)
Electrical Entry: LO (L Plug w/o Connector)
Lead Wire Length: None
Light/Surge Voltage Suppressor: U (Surge Suppressor w/Light Non-polar)
Manual Override: Non-locking Push Style
A, B Port Size: C12 (Body Ported ø12 One-touch Fitting)
Thread: F (G)
CE Marked: Q (CE Marked)

Technical specifications


Attributes
Logistic Weight261 g
TypeElectrodistributor
Show UNSPSC/ECL@SS
£ 79.81 excl. VAT
/ Each
£ 95.77 incl. VAT
  • Delivery usually within ( 4 ) days