References
SMC:SY7400-5U1
Rubix:2608388
Manufacturer :SY7400-5U1
EAN:3618036161144

Documents
Product details : SMC SY7400-5U1 5 PORT SOLENOID VALVE
When our R&D engineers redesigned our popular range of 5-way solenoid valves, they had one goal in mind: to develop a range of solenoid valves that offer impressive functionality. They designed the new SY3000/5000 series. Extremely compact but with remarkable flow rates—up to 80% higher than our previous SY models—the new SY range now operates faster and has reduced cycle times. With easy installation and quick replacement in mind, our engineers also designed the new SY so that both 3000 and 5000 valve sizes can be used on the same base plate, offering greater flexibility and cost-effective operation. Available with elastic or metal seal options. Metal seals are particularly suitable for higher operating frequencies and offer extended service life performance.
-
Technical specifications
Attributes
| Logistic Weight | 133 g |
|---|---|
| Type | solenoid valve |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 107.98 excl. VAT
/ Each
£ 129.58 incl. VAT
- Delivery usually within ( 4 ) days