References
SMC:SY7140R-3DZ-Q
Rubix:111A7740

Documents
Product details : SMC SY7140R-3DZ-Q 5/2 SOL/SPRING V110AC
Series SY offers major advances in valve performance for cost-effective solutions to your requirements. The series offers high flow with low power consumption in a compact design. The SY is available in body ported or base mounted styles and can be used individually or manifold mounted.
Technical specifications
Attributes
| Type | 5/2 solenoid valve |
|---|---|
| Body material | aluminium |
| Voltage | 110 V |
| Connection | rc 3/8 |
| Max. Operation temperature | 50 °C |
| Min. service pressure | 2.5 bar |
| Max. service pressure | 7 bar |
Show UNSPSC/ECL@SS
£ 86.11 excl. VAT
/ Each
£ 103.33 incl. VAT
- Delivery usually within ( 29 ) days