References
SMC:SYJ512-5LO-M5-Q
Rubix:2608543

Technical specifications
| Type | solenoid valve |
|---|---|
| Type of coupling | rc (thread m5) |
| Body material | aluminium |
Documents
Product details : SMC SYJ512-5LO-M5-Q 3 PORT SOLENOID VALVE
The SYJ Valve is an innovative combination of space efficiency and performance superiority which provides real value to the design solution. Whether designed in a manifold or used as a single valve, this small profile increases design flexibility and minimizes space requirements. The SYJ valve utilizes a low power (0.5 watts standard) pilot solenoid design, which dramatically reduces thermal heat generation. This improves performance, decreases operating costs, and allows for direct control by PLC output relays. All electrical connections for SYJ Valves are available with lights and surge suppression. SYJ series valves can be configured on base mounted manifolds, or individually on subplates, creating a variety of solutions to meet your broadest engineering needs.
•Fluid: air Operating pressure range (MPa): 0.15 to 0.7 Ambient and fluid temperature (°C): -10 to 50 (no freezing) Maximum operating frequency (Hz): 5
Configuration: 1 (Normally Closed)
Piping: 2 (Body Ported)
Body Option: Individual EXH
Common: Standard
Rated Voltage: 5 (24VDC)
Lead Wire: LO (L Plug w/o Connector)
Cable length: None
Surge Suppressor: None
Manual Override: Non-locking Push Style
Port Size: M5 (Body Ported M5X0.8)
Thread: Rc
Bracket: None
CE Marked: Q (CE Marked)
Configuration: 1 (Normally Closed)
Piping: 2 (Body Ported)
Body Option: Individual EXH
Common: Standard
Rated Voltage: 5 (24VDC)
Lead Wire: LO (L Plug w/o Connector)
Cable length: None
Surge Suppressor: None
Manual Override: Non-locking Push Style
Port Size: M5 (Body Ported M5X0.8)
Thread: Rc
Bracket: None
CE Marked: Q (CE Marked)
Technical specifications
Attributes
| Type | solenoid valve |
|---|---|
| Type of coupling | rc (thread m5) |
| Body material | aluminium |
| Voltage | 24 V |
| Connection | lo (without connector) |
| Max. Operation temperature | 50 °C |
| Min. service pressure | 1.5 bar |
| Max. service pressure | 7 bar |
Show UNSPSC/ECL@SS
£ 51.83 excl. VAT
/ Each
£ 62.20 incl. VAT
- Delivery usually within ( 4 ) days