Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Solenoid Valve
ASCO 43004417 COIL
ASCO 43004417 COIL
CM22 coil
References
asco:
43004417
rubix:
394A3337
Technical specifications
Type
CM22 coil
Type of coupling
AC
Product details
Technical specifications
Product details : ASCO 43004417 COIL
Coil Size 22 - 50/60 Hz class F
Technical specifications
Attributes
Type
CM22 coil
Type of coupling
AC
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.72
excl. VAT
/
Each
£
29.66
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Create PDF from product
Check our products from related categories
SMC EVFM350-F02-06 5 PORT MECHANICAL VALVE
SMC SY5520-5MOU-C6F-Q 5 PORT SOLENOID VALVE
FESTO 8023546 SOLENOID VALVE
CAMOZZI COIL 240V U7J
FESTO 578805 SOLENOID VALVE
SMC SY7220-5MZ-02F-Q 5/2 SOL/SOL 1/4 OD OUTPUTS
F/CON 125297 VALVE SOLENOID
FESTO 8023563 SOLENOID VALVE
FESTO 578819 SOLENOID VALVE
SMC SY7220-3DZE-02F-F2-Q SOLENOID VALVE
SMC SYJ7140-5MNZ-Q 5/2 SINGLE SOL 24VDC VALVE
"BURKERT 221735 SOLENOID VALVE 1"" 2/2 WAY"
SMC NVFS2100-5FZ 5/2 SOL.VALVE24VDC EXT-PILOT
FESTO 578810 SOLENOID VALVE
SMC SYJ3140-VG-Q SOLENOID VALVE