SMC SYA3120-C6 5/2 SINGLE PILOT VALVE 6MM

SYA3000/5000/7000 5 Port Air Operated Valve

See technical information

References

SMC:SYA3120-C6
Rubix:112A6647
Manufacturer :SYA3120-C6
EAN:3618036155754
SYA3000/5000/7000, 5 Port Air Operated Valve / Body Ported

Technical specifications

Typedistributor 5/2 - 5/3
Number of Ports5
See all Specifications

Product details : SMC SYA3120-C6 5/2 SINGLE PILOT VALVE 6MM


SYA 5 port air operated valves are available in body ported or base mounted styles.  The SYA uses the same manifolds as series SY (non plug-in style) for types 20, 41, 42 and 45. One-touch fittings are available on body ported types.  Available thread types are Rc, G, NPT or NPTF.
•5 Port Air Operated Valve Series SYA3000/5000/7000.
• Body ported.
• Normal override (Non-locking).

Series: 3 (SYA3000)
Actuation: 1 (2 position single)
A, B Port Size: C6 (One-touch fitting for ø6)
Thread Type: Rc (None for M5)
Bracket: Without bracket

Technical specifications


Attributes
Logistic Weight42 g
Typedistributor 5/2 - 5/3
Number of Ports5
Volume flow rate276 l/min
£ 64.66 excl. VAT
/ Each
£ 77.59 incl. VAT
  • Delivery usually within ( 4 ) days