SMC SYJ314M-6LOU-Q SOLENOID VALVE

SYJ300M 3/2 or 5/2 series electric distributor

See technical information

References

SMC:SYJ314M-6LOU-Q
Rubix:2608500
EAN:3618036152975
brand logo

Technical specifications

Type3/2 or 5/2 electric distributor
Number of Ports3

Product details : SMC SYJ314M-6LOU-Q SOLENOID VALVE


The SYJ valve is an innovative combination of efficiency in terms of clutter and superior performance which adds real value to this series. Whether used on an base or as an individual valve, its narrow profile increases the flexibility of its design and reduces space requirements. The SYJ distributor uses a low-energy driver design (0.5 watts as standard), which drastically reduces heat generation. This improves performance, lowers operating costs, and allows for direct control through an API's output relays. All electrical couplings of the SYJ valves are available with light indicators and circuit protection against surges. SYJ series distributors can be configured on base-mounted, or individually on base plates, offering a wide range of solutions tailored to your engineering needs.
syj300 series 3/2 electric distributor

Technical specifications


Attributes
Type3/2 or 5/2 electric distributor
Number of Ports3
£ 50.68 excl. VAT
/ Each
£ 60.82 incl. VAT
  • Delivery usually within ( 20 ) days