BURKERT 210261 SOLENOID VALVE
TYP 6014 3/2-way solenoid valve, direct acting
See technical informationReferences
Bürkert:210261
Rubix:207A2622
Manufacturer :210261

Product details : BURKERT 210261 SOLENOID VALVE
Bürkert 3/2 direct-acting solenoid valve Type 6014C (210261), normally closed. EPDM seal, orifice 1.5 mm, G1/8, 24 V and 0-16 bar.
Technical specifications
Attributes
| Type | burkert 210261 solenoid valve |
|---|---|
| Number of Ports | 3 |
| Voltage | 24 V |
| Max. service pressure | 16 bar |
| Volume flow rate | 75 l/min |
| Pressure range | 0 - 16 bar |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 80.73 excl. VAT
/ Each
£ 96.88 incl. VAT
- Usually arrives within 14 working days
