SMC SYJ5123-5MOU-M5-Q 5 PORT SOLENOID VALVE
SYJ5123-5MOU series electric distributor
See technical informationReferences
SMC:SYJ5123-5MOU-M5-Q
Rubix:394A2771
Manufacturer :SYJ5123-5MOU-M5-Q
EAN:3618036151060

Product details : SMC SYJ5123-5MOU-M5-Q 5 PORT SOLENOID VALVE
The SYJ valve is an innovative combination of efficiency in terms of clutter and superior performance which adds real value to this series. Whether used on an base or as an individual valve, its narrow profile increases the flexibility of its design and reduces space requirements. The SYJ distributor uses a low-energy driver design (0.5 watts as standard), which drastically reduces heat generation. This improves performance, lowers operating costs, and allows for direct control through an API's output relays. All electrical couplings of the SYJ valves are available with light indicators and circuit protection against surges. SYJ series distributors can be configured on base-mounted, or individually on base plates, offering a wide range of solutions tailored to your engineering needs.
syj5000 series 5/2 and 5/3 electric distributor
Technical specifications
Attributes
| Type | solenoid valve |
|---|---|
| Number of Ports | 5 |
| Voltage | 24 V |
| Volume flow rate | 214 l/min |
| Pressure range | 0,15/0,7 mpa |
Show UNSPSC/ECL@SS
£ 54.17 excl. VAT
/ Each
£ 65.00 incl. VAT
- Usually arrives within 14 working days