References
Festo:VUVS-L30-B52-ZD-G38-F8-1C1
Rubix:391A9915
Manufacturer :575612
EAN:4052568261498

Documents
Product details : FESTO 575612 SOLENOID VALVE
In-line valves are designed to be used without pneumatic connection. All pneumatic connections are on the valve and can be fitted with fittings/hoses.
Strengths
Internal/external pilot air supply
Reset via: mechanical spring
Non-reversible flow direction
Reset via: mechanical spring
Non-reversible flow direction
Technical specifications
Attributes
| Type | vuvs universal directional valve |
|---|---|
| Number of Ports | 5 |
| Volume flow rate | 2300 l/min |
Show UNSPSC/ECL@SS
£ 109.70 excl. VAT
/ Each
£ 131.64 incl. VAT
- Delivery usually within ( 2 ) days