SMC SYJ724M-5MOU-Q 3 PORT SOLENOID VALVE


SYJ700, 3 Port Solenoid Valve, All Types

References
smc:SYJ724M-5MOU-Q
rubix:392A5413
manufacturer :SYJ724M-5MOU-Q
brand logo
brand logo
Technical specifications
TypeSYJ700, 3 Port Solenoid Valve, All Types

Product details : SMC SYJ724M-5MOU-Q 3 PORT SOLENOID VALVE


The SYJ Valve is an innovative combination of space efficiency and performance superiority which provides real value to the design solution. Whether designed in a manifold or used as a single valve, this small profile increases design flexibility and minimizes space requirements. The SYJ valve utilizes a low power (0.5 watts standard) pilot solenoid design, which dramatically reduces thermal heat generation. This improves performance, decreases operating costs, and allows for direct control by PLC output relays. All electrical connections for SYJ Valves are available with lights and surge suppression. SYJ series valves can be configured on base mounted manifolds, or individually on subplates, creating a variety of solutions to meet your broadest engineering needs.

Strengths

Fluid: air
  • Operating pressure range (MPa): 0.15 to 0.7
  • Ambient and fluid temperature (°C): -10 to 50 (no freezing)
  • Maximum operating frequency (Hz): 5
  • Technical specifications


    Attributes
    TypeSYJ700, 3 Port Solenoid Valve, All Types
    Show UNSPSC/ECL@SS
    £ 58.75 excl. VAT
    / Each
    £ 70.50 incl. VAT
    • Usually arrives within 14 working days