SMC SYJA5120-M5 5 PORT AIR OPERATED VALVE
SYJA # 000 Series 5/2 and 5/3 distributor with pneumatic control
See technical informationReferences
SMC:SYJA5120-M5
Rubix:108A5519
Manufacturer :SYJA5120-M5
EAN:3618036147230

Product details : SMC SYJA5120-M5 5 PORT AIR OPERATED VALVE
The SYJ Valve is an innovative combination of space efficiency and performance superiority which provides real value to the design solution. Whether designed in a manifold or used as a single valve, this small profile increases design flexibility and minimizes space requirements. The SYJ valve utilizes a low power (0.5 watts standard) pilot solenoid design, which dramatically reduces thermal heat generation. This improves performance, decreases operating costs, and allows for direct control by PLC output relays. All electrical connections for SYJ Valves are available with lights and surge suppression. SYJ series valves can be configured on base mounted manifolds, or individually on subplates, creating a variety of solutions to meet your broadest engineering needs.
•Body ported or base mounted
•Sonic conductance: C - 0.83dm3/(s·bar)
Actuation Type: 1 (2 Position Single)
Body Type: 20 (Body Ported)
Port Size: M5 (M5x0.8)
Thread: Rc
Bracket: None
•Sonic conductance: C - 0.83dm3/(s·bar)
Actuation Type: 1 (2 Position Single)
Body Type: 20 (Body Ported)
Port Size: M5 (M5x0.8)
Thread: Rc
Bracket: None
Technical specifications
Attributes
| Logistic Weight | 45 g |
|---|---|
| Type | 5/2 and 5/3 solenoids |
| Number of Ports | 5 |
| Volume flow rate | 129 l/min |
Show UNSPSC/ECL@SS
£ 51.19 excl. VAT
/ Each
£ 61.43 incl. VAT
- Delivery usually within ( 4 ) days