FESTO 535924 SOLENOID VALVE MFH-5-1/8-S-B-EX


Solenoid valve MFH-5

References
festo:MFH-5-1/8-S-B-EX
rubix:110A1295
manufacturer :535924
ean:4052568169749
MFH-5-1/8-S-B-EX Solenoid valve
brand logo
Technical specifications
TypeValve Tiger 2000
See all Specifications

Product details : FESTO 535924 SOLENOID VALVE MFH-5-1/8-S-B-EX


Solenoid valve MFH-5-1/8-S-B-EX With manual override, without solenoid coil or socket. Solenoid coil and socket should be ordered separately. Valve function=5/2 monostable, Type of actuation=electrical, Standard nominal flow rate=750 l/min, Operating pressure=0 - 10 bar, Design structure=Poppet seat

Technical specifications


Attributes
Logistics dimensions (L x W x H)160x32x60 mm
Logistic Weight224 g
TypeValve Tiger 2000
Show UNSPSC/ECL@SS
£ 215.93 excl. VAT
/ Each
£ 259.12 incl. VAT
  • Delivery usually within ( 26 ) days