SMC SYJA7240 5 PORT AIR OPERATED VALVE


SYJA300/500/700 3 Port Air Operated Valve

References
smc:SYJA7240
rubix:108A8523
brand logo
brand logo
Technical specifications
Type5/2 and 5/3 spool valves
See all Specifications

Product details : SMC SYJA7240 5 PORT AIR OPERATED VALVE


The SYJ Valve is an innovative combination of space efficiency and performance superiority which provides real value to the design solution. Whether designed in a manifold or used as a single valve, this small profile increases design flexibility and minimizes space requirements. The SYJ valve utilizes a low power (0.5 watts standard) pilot solenoid design, which dramatically reduces thermal heat generation. This improves performance, decreases operating costs, and allows for direct control by PLC output relays. All electrical connections for SYJ Valves are available with lights and surge suppression. SYJ series valves can be configured on base mounted manifolds, or individually on subplates, creating a variety of solutions to meet your broadest engineering needs.
•Body ported or base mounted
•Sonic conductance: C  - 2.9dm3/(s·bar)

Actuation Type: 2 (2 Position Double)
Body Type: 40 (Base Mounted)
Port Size: w/o Sub-plate
Thread: Rc
Bracket: None

Technical specifications


Attributes
Logistics dimensions (L x W x H)28x75x18 mm
Logistic Weight110 g
Type5/2 and 5/3 spool valves
Show UNSPSC/ECL@SS
£ 89.42 excl. VAT
/ Each
£ 107.30 incl. VAT
  • Delivery usually within ( 4 ) days