SMC SYJA5340-01F 5 PORT AIR OPERATED VALVE
SYJA5000, Air Operated Valve, All Types
See technical informationReferences
SMC:SYJA5340-01F
Rubix:392A6223
Manufacturer :SYJA5340-01F
Product details : SMC SYJA5340-01F 5 PORT AIR OPERATED VALVE
The SYJ Valve is an innovative combination of space efficiency and performance superiority which provides real value to the design solution. Whether designed in a manifold or used as a single valve, this small profile increases design flexibility and minimizes space requirements. The SYJ valve utilizes a low power (0.5 watts standard) pilot solenoid design, which dramatically reduces thermal heat generation. This improves performance, decreases operating costs, and allows for direct control by PLC output relays. All electrical connections for SYJ Valves are available with lights and surge suppression. SYJ series valves can be configured on base mounted manifolds, or individually on subplates, creating a variety of solutions to meet your broadest engineering needs.
Strengths
Body ported or base mounted
Sonic conductance: C - 0.83dm3/(s·bar)
Technical specifications
Attributes
| Type | syja5000, air operated valve, all types |
|---|---|
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 80.90 excl. VAT
/ Each
£ 97.08 incl. VAT
- Delivery usually within ( 23 ) days
