SECURIKEY KC064 KEY CABINET SYSTEM 64


System Cabinets for 64 Keys

References
securikey:KC064
rubix:112503
brand logo
brand logo
Technical specifications
Capacity64 Keys
See all Specifications

Product details : SECURIKEY KC064 KEY CABINET SYSTEM 64


1.5mm steel cabinet with flush closing rim to resist forced entry. Adjustable colour coded and numbered hook bars allow the layout to be customised. Ingenious key tabs are designed to hang so that the number is always visible. Closed loops included for use with optional security seals. Durable Light Grey paint finish will suit most environments. Supplied with security lock and 2 keys

Technical specifications


Attributes
Capacity64 Keys
Width300 mm
Height450 mm
Depth80 mm
Show UNSPSC/ECL@SS
£ 249.34 excl. VAT
/ Each
£ 299.21 incl. VAT
  • Usually arrives within 14 working days