SECURIKEY PADLOCK SYSTEM 50/PL KP050


Security Cabinet

References
securikey:KP050
rubix:112524
brand logo
brand logo
Technical specifications
Capacity50 Locks
See all Specifications

Product details : SECURIKEY PADLOCK SYSTEM 50/PL KP050


A lock is only as secure as its key so it is important to take key security seriously. Our range of specialist key systems have been developed from our standard ‘System’ range and are ideally suited to a range of applications. We have a specialist key system for padlock and key storage, emergency key holders, and clear fronted ‘key view’ doors.

Strengths

•Designed to store padlocks and keys used to isolate switchgear and machinery
Deep cabinet with staggered hooks allows extra space for padlocks to hang
Strongly made steel cabinet with flush closing rim to resist forced entry
Adjustable colour coded and numbered hook bars allow the layout to be customised
Ingenious key tabs are designed to hang so that the number is always visible
Closed loops included for use with optional security seals
Lock locations can be recorded on the control index which is removable for added security
Durable Light Grey paint finish
Supplied with security lock and 2 keys

Technical specifications


Attributes
Capacity50 Locks
Width380 mm
Height550 mm
Depth140 mm
Show UNSPSC/ECL@SS
£ 429.32 excl. VAT
/ Each
£ 515.18 incl. VAT
  • Usually arrives within 14 working days