References
SMC:Y210-F01-D
Rubix:394A0297
Manufacturer :Y210-F01-D

Documents
Product details : SMC Y210-F01-D T-INTERFACE
Strengths
Facilitates the redirection of air flow
Port sizes: 1/8, 1/4, 3/8, 1/2 and 3/4.
Technical specifications
Attributes
| Type | t-spacer |
|---|---|
| Exterior tube diameter | 28 mm |
| Connection 2 | g 1/8 |
| Pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 6.96 excl. VAT
/ Each
£ 8.35 incl. VAT
- Delivery usually within ( 8 ) days