References
IMI Norgren:36051407
Rubix:117A7809
Manufacturer :36051407

Product details : NORGREN 36051407 TEE CONNECT (818)
Tee Conne(818)
Technical specifications
Attributes
| Material | brass |
|---|---|
| Type | tee conne(818) |
| Pressure | 160 bar |
| Connection 1 | 12 mm o.d. tube (compression) |
| Min. temperature | -200 °C |
| Max. temperature | 200 °C |
| Connection 2 | 12 mm o.d. tube (compression) |
Show UNSPSC/ECL@SS
£ 23.82 excl. VAT
/ Each
£ 28.58 incl. VAT
- Usually arrives within 14 working days
