Filter Options
CATEGORIES
  • hand protection (1523)
  • disposable clothing / disposables (67)
  • foot protection (2)
  • body protection (1)
  • 1Brand
  • tegera
    (1593)
  • 313 Product(s) with 1,593 variant(s):

    Relevance
    brand logobrand logo
    • tegera:8807-9
    • rubix:80434854
    • ean:7340118319681
    brand logo
    • Typeglove
    • Size9
    • Cutting resistance leveld
    £ 12.45 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • tegera:883A-8
    • rubix:2586390
    • manufacturer :883A-8
    • ean:7340118322087
    brand logo
    • Size8
    • Coating of the glovesnitrile
    • Abrasion resistance level4
    £ 3.79 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • tegera:8800-8
    • rubix:80373868
    • ean:7340118318509
    brand logo
    • Size8
    • Coating of the glovesnitrile
    • Abrasion resistance level4
    £ 3.09 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • tegera:517-10
    • rubix:80374507
    • ean:7392626070707
    brand logo
    • Size10
    • Cold protection (EN 511)111
    • Main materialpolyester
    £ 10.60 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • tegera:8815-9
    • rubix:246A8201
    • ean:7340118371238
    brand logo
    • Typeglove
    • Size9
    • Cutting resistance levelf
    £ 15.08 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • tegera:8801-10
    • rubix:80380623
    • ean:7340118318646
    brand logo
    • Size10
    • Coating of the glovesnitrile
    • Abrasion resistance level4
    £ 3.83 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • tegera:8814-9
    • rubix:230A2886
    • ean:7340118324777
    brand logo
    • Typeglove
    • Size9
    • Cutting resistance levelf
    £ 14.44 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • tegera:465A-9
    • rubix:264A2998
    • ean:7340118429335
    brand logo
    • Size9
    • Coating of the glovespolyurethane
    • Abrasion resistance level4
    £ 6.61 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • tegera:70-9
    • rubix:244A2964
    • ean:7340118341231
    brand logo
    • Typehave sleeves
    • Size9
    • Cutting resistance levelb
    £ 6.71 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • tegera:846-10
    • rubix:170A2175
    • ean:7392626073920
    brand logo
    • Size10
    • Length290 mm
    • Colourblue
    £ 19.93 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • tegera:777-8
    • rubix:234A4459
    • ean:7340118320823
    brand logo
    • Size8
    • Coating of the glovespolyurethane
    • Abrasion resistance level2
    £ 3.17 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • tegera:7363-9
    • rubix:234A4478
    • ean:7340118326511
    brand logo
    • Size9
    • Length340 mm
    • Chemical protection valueajkmnopt
    £ 12.77 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • tegera:8805-9
    • rubix:80380634
    • ean:7340118319353
    brand logo
    • Typeglove
    • Size9
    • Cutting resistance levelb
    £ 9.35 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • tegera:9122-9
    • rubix:212A1872
    • ean:7392626023512
    brand logo
    • Size9
    • Cold protection (EN 511)11x
    • Main materialpolyester
    £ 27.55 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • tegera:8845-9
    • rubix:246A1926
    • ean:7340118413198
    brand logo
    • Typeglove
    • Size9
    • Cutting resistance levelf
    £ 17.96 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • tegera:450-8
    • rubix:2586442
    • ean:7392626073333
    brand logo
    • Typeglove
    • Size8
    • Cutting resistance levelc
    £ 13.10 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • tegera:8846-9
    • rubix:265A8571
    • ean:7340118446578
    brand logo
    • Typeglove
    • Size9
    • Cutting resistance levelf
    £ 23.99 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • tegera:8804-9
    • rubix:80378935
    • ean:7340118319193
    brand logo
    • Size9
    • Coating of the glovesnitrile
    • Abrasion resistance level4
    £ 5.61 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • tegera:417-10
    • rubix:2586435
    • ean:7392626069961
    brand logo
    • Size10
    • Cold protection (EN 511)01x
    • Main materialtextile
    £ 7.56 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • tegera:118A-10
    • rubix:80153304
    • manufacturer :118A-10
    • ean:7340118312729
    brand logo
    • Size10
    • Thermal performance level (EN 407)412x4x
    • Main materialleather
    £ 16.52 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • tegera:849-10
    • rubix:80372699
    • ean:7392626057098
    brand logo
    • Size10
    • Length240 mm
    • Colourblack
    £ 25.67 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • tegera:132A-8
    • rubix:45000011
    • manufacturer :132A-8
    • ean:7340118312149
    brand logo
    • Size8
    • Thermal performance level (EN 407)41324x
    • Main materialleather
    £ 145.06 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • tegera:8812-9
    • rubix:80986584
    • ean:7340118321806
    brand logo
    • Typeglove
    • Size9
    • Cutting resistance leveld
    £ 13.64 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • tegera:7780-9
    • rubix:247A8394
    • ean:7340118375717
    brand logo
    • Size9
    • Coating of the glovespara-aramid
    • Abrasion resistance level3
    £ 29.60 excl. VAT
    / Each
    • In stock: Next day delivery
    24 items of 313