References
Tegera:777-8
Rubix:234A4459
EAN:7340118320823




Technical specifications
| Size | 8 |
|---|---|
| Coating of the gloves | polyurethane |
| Abrasion resistance level | 2 |
Documents
Product details : TEGERA 777 SYNTHETIC GLOVE 8 M
Our thinnest work glove for delicate tasks. Superb dexterity and tactility thanks to the ultra thin 18G knitting technology. Thin PU coating on palm provides better grip and abrasion protection. Dark blue and black colours help mask dirt and extends product use. Each pair comes with a hook which makes them easy to display.
Our thinnest work glove with superb dexterity for delicate tasks.
Strengths
Ultra thin,Super soft
Applications
Fine assembly
Technical specifications
Attributes
| Size | 8 |
|---|---|
| Coating of the gloves | polyurethane |
| Abrasion resistance level | 2 |
| Main material | nylon |
| Packaging | 6 |
| Colour | blue |
| Material | nylon/polyurethane |
Show UNSPSC/ECL@SS
£ 3.17 excl. VAT
/ Each
£ 3.80 incl. VAT
- In stock: Next day delivery