TEGERA 517 SYNTHETIC LEATHER GLOVE 9 L
Assembly gloves 517 TEGERA®
See technical informationSee documentsReferences
Tegera:517-9
Rubix:80375189
EAN:7392626070769


Technical specifications
| Size | 9 |
|---|---|
| Cold protection (EN 511) | 111 |
| Main material | polyester |
Documents
Product details : TEGERA 517 SYNTHETIC LEATHER GLOVE 9 L
A comfortable short wind and waterproof glove. Thanks to the hook and loop fastener, the gloves will stay on your hands even during active work. The thin lining will keep your hands warm in slightly cold environments. The glove has a good fit that makes it comfortable and user-friendly during all-round work, especially for tasks where good fingertip sensitivity is required.
Protects your hands from getting cold, wet, dirty, or chafed. Suitable for general use.
Strengths
Waterproof, Windproof, Chrome free, Reinforced index finger, Reinforced fingertips
Applications
PIM_TEAM
Technical specifications
Attributes
| Logistic Weight | 80,4 g |
|---|---|
| Size | 9 |
| Cold protection (EN 511) | 111 |
| Main material | polyester |
| Food contact | no |
| Packaging | 6 |
| Lining | synthetic leather / polyester / fleece |
| Coating of the gloves | without |
| Colour | black |
| Material | polyester / synthetic leather |
Show UNSPSC/ECL@SS
£ 10.60 excl. VAT
/ Each
£ 12.72 incl. VAT
- In stock: Next day delivery