TEGERA 132A LEATHER GLOVE 8 M


Leather glove TEGERA 132A

References
tegera:132a-8
rubix:45000011
ean:7340118312149
brand logo
brand logo
Technical specifications
Size8
Thermal performance level (EN 407)41324X
Main materialLeather
See all Specifications

Product details : TEGERA 132A LEATHER GLOVE 8 M


TEGERA® 132A, Welding and heat-resistant glove, fully lined, 0,8-1,2 mm full grain goatskin of top quality, full grain cowhide of top quality, cut resistance level C, KEVLAR® fiber, Cat. III, reinforced seams, water and oil repellent, for allround work

Technical specifications


Attributes
Size8
Thermal performance level (EN 407)41324X
Main materialLeather
Contact heat resistance (EN 407)100 °C
Show UNSPSC/ECL@SS
£ 25.74 excl. VAT
/ Each
£ 30.89 incl. VAT
  • In stock: Next day delivery