References
Tegera:8814-9
Rubix:230A2886
EAN:7340118324777




Product details : TEGERA 8814 SYNTHETIC GLOVE CRF 9 L
Dexterous cut resistant glove with highest cut level F and touchscreen function, suitable for all-round work. 13 gg knitted with CRF® cut resistant technology. Palm dipped with super soft nitrile foam that provides excellent grip in dry and slightly moist environments. Reinforced thumb crotch for improved longevity. Breathable materials for all day comfort. Protection against contact heat up to 100°C/212°F. Wide range of sizes means a perfectly fitting glove for everyone. Skin friendly with Derma-test and Oeko-Tex certificate.
With touchscreen function, for all-round work in in dry to slightly moist environments.
Strengths
Withstands contact heat up to 100°C, Approved for handling foodstuffs, For touchscreen, Reinforcement between index finger and thumb
Applications
Building and construction, Sheet-metal work, Engineering, Metalwork, Glass industry work, Repair work
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 9 |
| Cutting resistance level | f |
| Main material | fiber |
| Food contact | yes |
| Usage environment | dry |
| ESD | no |
| Coating of the gloves | nitrile |
Show UNSPSC/ECL@SS
£ 14.44 excl. VAT
/ Each
£ 17.33 incl. VAT
- In stock: Next day delivery
