References
SMC:SV1000-55-1-14
Rubix:111A6515
EAN:3618036203493

Documents
Product details : SMC SV1000-55-1-14 TIE ROD
The SV series employs a multi-connector instead of the conventional lead wires for internal manifold wiring. By connecting each block with a connector, changes to manifold stations are greatly simplified. Cassette base type manifolds offer the ultimate in flexibility. Manifold sections can be added using a simple release mechanism. Conventional tie-rod base type manifolds are also available. The use of 34 pin connectors allows up to 16 stations with double solenoids.
Technical specifications
Attributes
| Logistic Weight | 31 g |
|---|---|
| Type | tension rod |
Show UNSPSC/ECL@SS
£ 5.13 excl. VAT
/ Each
£ 6.16 incl. VAT
- Delivery usually within ( 4 ) days